Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT White Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C

  • Mfr # 48-73-1221

  • Zoro # G004242250


product price: $29.97
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1221
Zoro #
G004242250
UPC #
045242603671
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
ANSI Electrical Class
C
ANSI Classification
Type 1, Class C
Accessory Mounting Options
Yes
Accessory Slots
Yes
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Hard Hat ANSI Class
CLASS C
Weight
0.95 lb
Hard Hat ANSI Type
TYPE I
Features
Impact Resistant
Chin Strap
No

Description

The MILWAUKEE White Full Brim Vented Hard Hats with 6-Point Suspension - Type 1, Class C is designed to adapt to your jobsite. The hard hat has a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. The hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The hard hat also includes a BOLT Marker Clip that allows for easy access to pens and markers. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.


  • Adapt To Your Jobsite
  • Includes a BOLTTM Headlamp Mount that works with most headlamps
  • 6 Accessories Slots for Quick Access
  • Adjustable Swinging Ratchet - Better Comfort
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Includes a BOLTTM Marker Clip for easy access to pens and markers
  • Secure Accessories Simultaneously - BOLTTM Accessory Compatible
  • Cushioned Ratchet and Crown Pads
  • Largest Ratcheting Adjustment Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products