Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Winter Demolition Gloves – L 48-73-0042

Winter Demolition Gloves – L (Discontinued)

  • Mfr # 48-73-0042
  • Zoro # G9083792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0042
Zoro #
G9083792
UPC #
045242556939
Country of Origin
Cambodia

Dimensions

Size
Large
Glove Length
10 in
Length
10 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Winter Demolition Gloves - Large
Color
Black/Red
Cuff Style
Hook-and-Loop
Insulated
Yes
Cuff
Hook and loop
Material
Polyester
Glove Back Color
Black/Red
Glove Insulation Weight
40 g
Glove Features
Padded Knuckles, Reinforced Fingertips, Reinforced Palm, Touchscreen Compatible, Waterproof, Windproof
Finger Coverage
Full Finger
Hand Protection Style
Glove
Touchscreen Compatible
Yes

Description

Demolition Winter Gloves,L,PR, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated Yes, Glove Back Color Black/Red, Glove Insulation Weight 40 g, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.