Zoro Homepage
This item is Discontinued.
Milwaukee Tool Winter Demolition Gloves – M 48-73-0041

Winter Demolition Gloves – M (Discontinued)

  • Mfr # 48-73-0041
  • Zoro # G9083783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0041
Zoro #
G9083783
UPC #
045242556922
Country of Origin
Cambodia

Dimensions

Size
Medium
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Winter Demolition Gloves - Medium
Color
Black/Red
Cuff Style
Hook-and-Loop
Insulated
Yes
Material
Polyester
Cuff
Hook and loop
Glove Back Color
Black/Red
Finger Coverage
Full Finger
Glove Features
Padded Knuckles, Reinforced Fingertips, Reinforced Palm, Touchscreen Compatible, Waterproof, Windproof
Hand Protection Style
Glove
Glove Insulation Weight
40 g
Touchscreen Compatible
Yes

Description

Demolition Winter Gloves,M,PR, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated Yes, Glove Back Color Black/Red, Glove Insulation Weight 40 g, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.