
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-0040
Zoro #
G9083835
UPC #
045242556915
Country of Origin
Cambodia
Dimensions
Size
Small
Length
10 in
Glove Length
10 in
Size- Numeric
7
Size- Alpha
S
Details
Item
Winter Demolition Gloves - Small
Color
Black/Red
Cuff Style
Hook-and-Loop
Insulated
Yes
Material
Polyester
Cuff
Hook and loop
Glove Features
Padded Knuckles, Reinforced Fingertips, Reinforced Palm, Touchscreen Compatible, Waterproof, Windproof
Glove Insulation Weight
40 g
Hand Protection Style
Glove
Glove Back Color
Black/Red
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Description
Demolition Winter Gloves,S ,PR, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated Yes, Glove Back Color Black/Red, Glove Insulation Weight 40 g, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.