Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Insulated Gloves, Cut Level A5 , Double Dipped , Latex , Sandy , XL (10) 12 PK

  • Mfr # 48-73-7953B

  • Zoro # G503541595


product price: $195.97
/pk 12, $16.33/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Gray,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7953B
Zoro #
G503541595
UPC #
045242645145
Country of Origin
China

Dimensions

Glove Size
XL (10)
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Insulated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Gray,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
48-73-795
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
5
Glove Construction
Seamless Knit
Glove Features
Double Palm, Waterproof
Cuff Color
Gray
Palm Style
Dipped
Glove Coating Color
Black
Leather Glove Style
Work
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Insulated
Yes
ANSI/ISEA Cut Level - 2011
5
Reversible
No
Glove Lining Material
Acrylic Terry, Nylon
Hand Protection Style
Glove
Fabric Weight
13 g
Touchscreen Compatible
No
Hem Style
Finished
EN 388 Impact Rated
No
Standards
CE, EN388, EN511
Sold As
Pair
ANSI/ISEA Needlestick Level - Palm
4
Double-Dipped
Yes
Latex-Free
No
Knuckle Protection Material
Dipped Latex
Knit Material Color
Gray
Finger Coverage
Full Finger
Lint-Free
No
Arc Flash PPE Category
0
ANSI/ISEA Cut Load
2,200 g
Reflective Backing
No
Glove Insulation Material
Acrylic Terry
Pairs per Package
12
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
EN 388 Rating
3X43E
Silicone-Free
No
Cut-Resistance Coverage
CUT 5
Minimum Temperature
Not Rated
Weight
Mediumweight
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 3X43E, Standards CE, EN388, EN511, Knuckle Protection Material Dipped Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm and Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.