Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (12 pair)

  • Mfr # 48-22-8914B

  • Zoro # G103678172


product price: $92.97
/pk 12, $7.75/ea
Free Shipping & Returns

Key Features

Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Cut Level
A1
Length
10.83 in
ANSI/ISEA Puncture Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8914B
Zoro #
G103678172
UPC #
045242535644
Country of Origin
China

Dimensions

Size
2XL ( 11 )
Length
10.83 in
Glove Length
10.83 in
Thickness
15 ga
Size- Numeric
11

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
1
Sold As
Pair
Coating Material
Latex
Standards
CE, EN 388, EN 511
ANSI/ISEA Abrasion Level
1
Knit Material
Nylon
Double-Dipped
Yes
EN 388 Impact Rated
No
EN 388 Rating
1141A
Knit Material Color
Red
Latex-Free
No
ANSI/ISEA Cut Level - 2011
1
Glove Insulation Weight
10 g
Lint-Free
No
Cut-Resistance Coverage
CUT 1
Glove Coating Finish
Sandy
Glove Coating Color
Black
Glove Hand Style
Left and Right
Hem Style
Finished
Reversible
No
Base Coating Material
Latex
Cuff Color
Red, White
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Fabric Weight
34.72 oz
Reflective Backing
No
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
1
Base Coating Coverage
Palm
Palm Style
Double Layer
Knuckle Protection Material
Latex
Finger Coverage
Full Finger
Glove Coating Coverage
Palm
Hand Protection Style
Glove
Glove Insulation Material
Acrylic Terry
Palm Type
Coated
Touchscreen Compatible
No
Glove Lining Material
Acrylic Terry
Glove Coating Material
Latex
Pairs per Package
12
Silicone-Free
No
Lining
Acrylic Terry
Water Resistant
Yes
Palm Material
Latex
Color
Black; Red
Features
Anti-Slip Grip

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.