Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (12 pair)

  • Mfr # 48-22-8912B

  • Zoro # G203678171


product price: $92.97
/pk 12, $7.75/ea
Free Shipping & Returns

Key Features

Cuff Style
Knit
Insulated
Yes
Standards
CE, EN 388, EN 511
Length
10.04 in
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8912B
Zoro #
G203678171
UPC #
045242535620
Country of Origin
China

Dimensions

Size
L ( 9 )
Length
10.04 in
Glove Length
10.04 in
Thickness
15 ga
Size- Numeric
9

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
Standards
CE, EN 388, EN 511
Sold As
Pair
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Puncture Level
1
Coating Material
Latex
Lint-Free
No
EN 388 Impact Rated
No
Glove Insulation Material
Acrylic Terry
ANSI/ISEA Cut Level - 2011
1
Knit Material Color
Red
Glove Insulation Weight
10 g
Glove Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Cut-Resistance Coverage
CUT 1
Base Coating Material
Latex
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
Latex
Pairs per Package
12
Reflective Backing
No
Glove Coating Finish
Sandy
Touchscreen Compatible
No
Hem Style
Finished
Finger Coverage
Full Finger
Fabric Weight
34.72 oz
EN 388 Rating
1141A
Hand Protection Style
Glove
Cuff Color
Red, White
ANSI/ISEA Needlestick Level - Palm
1
Palm Type
Coated
Double-Dipped
Yes
Latex-Free
No
Knit Material
Nylon
Glove Hand Style
Left and Right
Palm Style
Double Layer
Glove Coating Material
Latex
Glove Lining Material
Acrylic Terry
Includes Finger Fourchettes
No
Glove Coating Color
Black
Base Coating Coverage
Palm
Reversible
No
Glove Construction
Seamless Knit
Silicone-Free
No
Color
Black; Red
Features
Anti-Slip Grip
Water Resistant
Yes
Palm Material
Latex
Lining
Acrylic Terry

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.