Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Small (12 pair)

  • Mfr # 48-22-8910B

  • Zoro # G003678258


product price: $92.97
/pk 12, $7.75/ea
Free Shipping & Returns

Key Features

Cuff Style
Knit
Insulated
Yes
Coating Material
Latex
Sold As
Pair
Glove Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8910B
Zoro #
G003678258
UPC #
045242535606
Country of Origin
China

Dimensions

Size
S ( 7 )
Glove Length
9.25 in
Length
9.25 in
Thickness
13 ga
Size- Numeric
7

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
Coating Material
Latex
Sold As
Pair
Standards
CE, EN 388, EN 511
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
1
Lint-Free
No
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
1
Knit Material Color
Red
Palm Style
Double Layer
Glove Hand Style
Left and Right
Hem Style
Finished
ANSI/ISEA Cut Level - 2011
1
Fabric Weight
34.72 oz
Reversible
No
Glove Coating Coverage
Palm
Pairs per Package
12
Base Coating Coverage
Palm
Glove Coating Color
Black
EN 388 Impact Rated
No
Glove Coating Finish
Sandy
Task and Chore Glove Style
Seamless Knit
Glove Insulation Material
Acrylic Terry
EN 388 Rating
1141A
Base Coating Material
Latex
Double-Dipped
Yes
Hand Protection Style
Glove
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Glove Insulation Weight
10 g
Reflective Backing
No
Touchscreen Compatible
No
Glove Construction
Seamless Knit
Cuff Color
Red, White
Includes Finger Fourchettes
No
Glove Coating Material
Latex
Knit Material
Nylon
Cut-Resistance Coverage
CUT 1
Knuckle Protection Material
Latex
Glove Lining Material
Acrylic Terry
Palm Type
Coated
Silicone-Free
No
Palm Material
Latex
Water Resistant
Yes
Lining
Acrylic Terry
Features
Anti-Slip Grip
Color
Black; Red

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products