Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (12 pair)

  • Mfr # 48-22-8913B

  • Zoro # G403678209


product price: $92.97
/pk 12, $7.75/ea
Free Shipping & Returns

Key Features

Cuff Style
Knit
Insulated
Yes
Standards
CE, EN 388, EN 511
Glove Length
10.43 in
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8913B
Zoro #
G403678209
UPC #
045242535637
Country of Origin
China

Dimensions

Size
XL ( 10 )
Glove Length
10.43 in
Length
10.43 in
Thickness
15 ga
Size- Numeric
10

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
Standards
CE, EN 388, EN 511
ANSI/ISEA Abrasion Level
1
Sold As
Pair
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
A1
Coating Material
Latex
Pairs per Package
12
Glove Coating Color
Black
Latex-Free
No
Cuff Color
Red, White
EN 388 Impact Rated
No
Reversible
No
Glove Insulation Material
Acrylic Terry
Base Coating Material
Latex
Hand Protection Style
Glove
Glove Insulation Weight
10 g
Palm Type
Coated
Double-Dipped
Yes
Glove Coating Finish
Sandy
Palm Style
Double Layer
Task and Chore Glove Style
Seamless Knit
Knuckle Protection Material
Latex
Hem Style
Finished
Reflective Backing
No
EN 388 Rating
1141A
Touchscreen Compatible
No
Glove Coating Coverage
Palm
Glove Coating Material
Latex
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level - Palm
1
Knit Material
Nylon
Knit Material Color
Red
Lint-Free
No
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level - 2011
1
Cut-Resistance Coverage
CUT 1
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Glove Lining Material
Acrylic Terry
Fabric Weight
34.72 oz
Silicone-Free
No
Color
Red/Black
Water Resistant
Yes
Features
Anti-Slip Grip

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.