Zoro Homepage
This item is Discontinued.
Milwaukee Tool Winter Performance Gloves – M 48-73-0031

Winter Performance Gloves – M (Discontinued)

  • Mfr # 48-73-0031
  • Zoro # G9137972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0031
Zoro #
G9137972
UPC #
045242556878
Country of Origin
Cambodia

Dimensions

Size
Medium
Glove Length
11 11/16 in
Length
11.3
Glove Width
4.8
Height
2.2
Size- Numeric
8
Size- Alpha
M

Description

Performance Winter Gloves,M,PR, Glove Style Mechanics, Hand Protection Style Glove, Insulated Yes, Glove Back Color Black/Red, Glove Insulation Weight 60 g, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.