Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Winter Performance Gloves – S 48-73-0030

Winter Performance Gloves – S (Discontinued)

  • Mfr # 48-73-0030
  • Zoro # G9137832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0030
Zoro #
G9137832
UPC #
045242556861
Country of Origin
Cambodia

Dimensions

Size
Small
Glove Length
11 11/16 in
Length
11
Glove Width
4.8
Height
2.2
Size- Alpha
S
Size- Numeric
7

Details

Item
Winter Performance Gloves - Small
Color
Black/Red
Cuff Style
Elasticated
Insulated
Yes
Back Material
Polyester
Gender
Unisex
Application
Personal Protective Equipment (PPE)
ANSI/ISEA Cut Level
A4
Waterproof
Yes
Material
Polyester
Weight
0.28
Glove Insulation Weight
60 g
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Glove Back Color
Black/Red
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible, Waterproof, Windproof

Description

Performance Winter Gloves,S,PR, Glove Style Mechanics, Hand Protection Style Glove, Insulated Yes, Glove Back Color Black/Red, Glove Insulation Weight 60 g, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.