Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Winter Performance Gloves – XL 48-73-0033

Winter Performance Gloves – XL (Discontinued)

  • Mfr # 48-73-0033
  • Zoro # G9137939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0033
Zoro #
G9137939
UPC #
045242556892
Country of Origin
Cambodia

Dimensions

Size
X-Large
Glove Length
11 11/16 in
Length
12.1
Glove Width
5.3
Height
2.2
Size- Alpha
XL
Size- Numeric
10

Details

Item
Winter Performance Gloves - X-Large
Color
Black/Red
Cuff Style
Elasticated
Insulated
Yes
ANSI/ISEA Cut Level
A5
Gender
Unisex
Application
Personal Protective Equipment (PPE)
Back Material
Polyester
Waterproof
Yes
Weight
0.34
Material
Polyester
Glove Features
Touchscreen Compatible, Waterproof, Windproof
Glove Back Color
Black/Red
Finger Coverage
Full Finger
Glove Insulation Weight
60 g
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Touchscreen Compatible
Yes

Description

Performance Winter Gloves,XL,PR, Glove Style Mechanics, Hand Protection Style Glove, Insulated Yes, Glove Back Color Black/Red, Glove Insulation Weight 60 g, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.