Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-0034
Zoro #
G9137780
UPC #
045242556908
Country of Origin
Cambodia
Dimensions
Size
2X-Large
Length
12.3
Glove Length
11 11/16 in
Glove Width
5.6
Height
2.2
Size- Alpha
2XL
Size- Numeric
11
Description
Performance Winter Gloves,XXL,PR, Glove Style Mechanics, Hand Protection Style Glove, Insulated Yes, Glove Back Color Black/Red, Glove Insulation Weight 60 g, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.