Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Wood Boring Bit Set, 6-1/16 In L, PK8 49-22-0175

Wood Boring Bit Set, 6-1/16 In L, PK8 (Discontinued)

  • Mfr # 49-22-0175
  • Zoro # G5136406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-0175
Zoro #
G5136406
UPC #
045242180035
Country of Origin
China

Dimensions

Overall Length
6 1/16 in
Shank Size
1/4 in

Details

Includes
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in Bits and 6 in Quick Lock Extension Bit
Item
Wood Drilling Bit Set
Drill Style
Wood Boring
Number of Pieces
8
For Use With
Drill

Description

Wood Drilling Bit Set, Drill Style Wood Boring, Shank Size 1/4 in, Overall Length 6 1/16 in, Number of Pieces 8, Includes 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in Bits and 6 in Quick Lock Extension Bit, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.