Zoro Homepage
This item is Discontinued.
Milwaukee Tool Wood Drilling Bit, 1 In 48-13-0088

Wood Drilling Bit, 1 In (Discontinued)

  • Mfr # 48-13-0088
  • Zoro # G4926677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-0088
Zoro #
G4926677
UPC #
045242224845
Country of Origin
China

Dimensions

Bit Dia.
1"
Overall Length
6"
Shank Size
1/4"
Drill Bit Size
1"

Details

For Standard Pipe Sz.
7/8"
Drill Style
Speed Feed
Material
Steel
Number of Pieces
1
Item
Wood Drilling Bit
Drill Bit Material
Carbon Steel
For Use With
Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22
Includes
(1) Drill Bit

Description

Set, Wood Drilling Bit, Speed Cutter, Drill Bit Material Carbon Steel, Drill Bit Size 1 in, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. 7/8 in, For Use With Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.