Zoro Homepage
This item is Discontinued.
Milwaukee Tool Wood Drilling Bit, 1/2 In 48-13-0048

Wood Drilling Bit, 1/2 In (Discontinued)

  • Mfr # 48-13-0048
  • Zoro # G4933074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-0048
Zoro #
G4933074
UPC #
045242224807
Country of Origin
China

Dimensions

Bit Dia.
1/2"
Overall Length
6"
Shank Size
1/4"
Drill Bit Size
1/2"

Details

For Use With
Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22
For Standard Pipe Sz.
3/8"
Material
Steel
Number of Pieces
1
Item
Wood Drilling Bit
Includes
(1) Drill Bit
Drill Bit Material
Carbon Steel
Drill Style
Speed Feed

Description

Set, Wood Drilling Bit, Speed Cutter, Drill Bit Material Carbon Steel, Drill Bit Size 1/2 in, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. 3/8 in, For Use With Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.