Zoro Homepage
This item is Discontinued.
Milwaukee Tool Big Hawg ® Wood Hole Cutter, 1-3/8 In, 2-3/8 Cut D 49-56-8995

Big Hawg ® Wood Hole Cutter, 1-3/8 In, 2-3/8 Cut D (Discontinued)

  • Mfr # 49-56-8995
  • Zoro # G4334224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-8995
Zoro #
G4334224
UPC #
045242225378
Country of Origin
China

Dimensions

Max. Cutting Depth
2-1/4"
Thread Size
5/8-18
Shank Size
7/16"
Saw Dia.
1 3/8 in
Pilot Drill Size
3/8" dia. x 4-1/2" L

Details

Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Nail Embedded Wood
Arbor Design
Not Included
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Item
Hole Cutter
Replacement Arbor No.
Mfr. No. 49-56-9105
Number of Teeth
3

Description

Hole Cutter, Arbor Design Not Included, Tooth Material High Speed Steel, Saw Dia. 1 3/8 in, Max. Cutting Depth 2 1/4 in, Thread Size 5/8-18, Shank Size 7/16 in, Pilot Drill Size 3/8 in dia x 4 1/2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.