This item is Discontinued.

Milwaukee Tool Wood Hole Cutter, 5-1/4 In, 2-3/8 Cut D 49-56-9055

Wood Hole Cutter, 5-1/4 In, 2-3/8 Cut D (Discontinued)

  • Mfr # 49-56-9055
  • Zoro # G7179076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-56-9055
Zoro #
G7179076
UPC #
045242225408
Country of Origin
China

Dimensions

Max. Cutting Depth
2 1/4 in
Thread Size
5/8-18
Shank Size
7/16 in
Saw Dia.
5 1/4 in
Pilot Drill Size
3/8 in dia x 4 1/2 in L

Details

Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Nail Embedded Wood
Arbor Design
Not Included
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Number of Teeth
3
Replacement Arbor No.
Mfr. No. 49-56-9105

Description

Hole Cutters, Hole Cutter, Primary Saw Application Wood, Saw Dia. 5 1/4 in, Max. Cutting Depth 2 1/4 in, Arbor Design Not Included, Tooth Material High Speed Steel, Number of Teeth 3, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 49-56-9105, Shank Size 7/16 in, Pilot Drill Size 3/8 in dia x 4 1/2 in L, Replacement Pilot Drill No. Mfr. No. 48-27-1401, Application Wood, Nail Embedded Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.