Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Leather Performance Gloves - 2X-Large, Polyester, Hook and loop Cuff, Full Finger, 2XL 48-73-0024

Leather Performance Gloves - 2X-Large, Polyester, Hook and loop Cuff, Full Finger, 2XL (Discontinued)

  • Mfr # 48-73-0024
  • Zoro # G700892797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0024
Zoro #
G700892797
UPC #
045242556854
Country of Origin
Cambodia

Dimensions

Glove Size
2XL
Height
0.7
Width
5
Size- Alpha
2XL

Details

Item
Leather Performance Gloves - 2X-Large
Color
Brown, Black, Red
Glove Liner Material
Polyester
Glove Materials
Polyester
Leather Grade
Standard
Cuff Style
Hook and loop
Finger Coverage
Full Finger
Palm Material
Leather
Sold As
Pair
Application
Personal Protective Equipment (PPE)
Cuff Material
Leather
Stitching Material
Polyester
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Insulated
No
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
A5
Series
Performance
Weight
0.23
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Palm Style
Leather
Glove Features
Breathable Back, Touchscreen Compatible
Anti-Static
No
Silicone-Free
Yes
Reflective Backing
No
Pairs per Package
1
Glove Construction
Cut and Sewn
Oil-Resistant
No
Latex-Free
No
Knuckle Protection Material
Polyester
Includes Double Palm
Yes
EN 388 Impact Rated
No
Glove Back Color
Black/Brown/Red
Includes Reinforced Thumb Crotch
Yes

Description

Leather Performance Gloves-XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.