Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Demolition Work Gloves, Synthetic Leather Palm, M, Black/Red 48-22-8731

Demolition Work Gloves, Synthetic Leather Palm, M, Black/Red (Discontinued)

  • Mfr # 48-22-8731
  • Zoro # G303678163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8731
Zoro #
G303678163
UPC #
045242469765
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
7 1/2 in
Size- Alpha
M

Details

Item
Work Gloves
Color
Black/Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Glove Coating Coverage
Uncoated
Glove Back Material
Polyester
Series
Demolition
Stitching Material
Polyester
Glove Features
Padded Knuckles, Touchscreen Compatible
Palm Style
Padded
Hand Protection Style
Glove
Glove Coating Finish
Grip
Knuckle Protection Material
TPR PVC
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Liner Material
Polyester
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Anti-Static
No
Glove Construction
Cut and Sewn
Includes Double Palm
Yes
Pairs per Package
1
Glove Back Color
Black/Gray/Red
Impact Protection Style
Standard
Layered Palm Material
Synthetic Leather
EN 388 Impact Rated
No
Cuff Material
Polyester
Latex-Free
Yes
Oil-Resistant
No
Reflective Backing
No
Silicone-Free
No
Glove Lining Material
Polyester
Glove Palm Material
Synthetic Leather

Description

Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Gray/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR PVC, High-Visibility Features Not Applicable, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.