Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium

  • Mfr # 48-22-8911

  • Zoro # G303678200


product price: $8.97
/ea

Key Features

Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Cut Level
A3
Sold As
Pair
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8911
Zoro #
G303678200
UPC #
045242500178
Country of Origin
China

Dimensions

Size
Medium
Length
10.63 in
Glove Length
10.63 in
Thickness
15 ga
Size- Numeric
8

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Cut Level
A3
Sold As
Pair
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Puncture Level
1
Standards
CE, EN 388, EN 511
Coating Material
Latex
ANSI/ISEA Cut Level - 2011
1
Glove Coating Finish
Sandy
Includes Finger Fourchettes
No
Lint-Free
No
Glove Coating Material
Latex
ANSI/ISEA Needlestick Level - Palm
1
Reversible
No
Base Coating Material
Latex
Finger Coverage
Full Finger
Task and Chore Glove Style
Seamless Knit
Touchscreen Compatible
No
Base Coating Coverage
Palm
Knit Material Color
Red
Glove Coating Color
Black
Hand Protection Style
Glove
Double-Dipped
Yes
Glove Insulation Material
Acrylic Terry
Knuckle Protection Material
Latex
EN 388 Rating
1141A
Knit Material
Nylon
Cuff Color
Red, White
Glove Insulation Weight
10 g
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Palm
Glove Hand Style
Left and Right
Latex-Free
No
Hem Style
Finished
Palm Style
Double Layer
Palm Type
Coated
Pairs per Package
1
Reflective Backing
No
Fabric Weight
34.72 oz
EN 388 Impact Rated
No
Glove Lining Material
Acrylic Terry
Glove Construction
Seamless Knit
Silicone-Free
No
Lining
Acrylic Terry
Features
Anti-Slip Grip
Water Resistant
Yes
Color
Black; Red

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products