Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large

  • Mfr # 48-22-8914

  • Zoro # G903678136


product price: $8.97
/ea

Key Features

Cuff Style
Knit
Insulated
Yes
Length
11.81 in
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8914
Zoro #
G903678136
UPC #
045242500192
Country of Origin
China

Dimensions

Size
2X-Large
Length
11.81 in
Glove Length
11.81 in
Thickness
15 ga
Size- Numeric
11

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Cut Level
A4
Coating Material
Latex
Standards
CE, EN 388, EN 511
Sold As
Pair
ANSI/ISEA Puncture Level
1
Glove Insulation Material
Acrylic Terry
Palm Style
Double Layer
Glove Coating Coverage
Palm
Includes Reinforced Thumb Crotch
No
Cuff Color
Red, White
EN 388 Rating
1141A
Glove Coating Color
Black
Palm Type
Coated
Glove Coating Material
Latex
Base Coating Coverage
Palm
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Lining Material
Acrylic Terry
Reversible
No
Finger Coverage
Full Finger
Knit Material
Nylon
ANSI/ISEA Cut Level - 2011
1
EN 388 Impact Rated
No
Glove Insulation Weight
10 g
Task and Chore Glove Style
Seamless Knit
Reflective Backing
No
Knit Material Color
Red
Lint-Free
No
Knuckle Protection Material
Latex
Latex-Free
No
Pairs per Package
1
Hem Style
Finished
Fabric Weight
34.72 oz
Glove Coating Finish
Sandy
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Double-Dipped
Yes
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
1
Base Coating Material
Latex
Silicone-Free
No
Features
Anti-Slip Grip
Water Resistant
Yes
Lining
Acrylic Terry
Color
Black; Red

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.