Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Winter Insulated Gloves, Cut Level A3 , Double Dipped , Latex , Sandy , M

  • Mfr # 48-22-8921

  • Zoro # G203678225


product price: $12.47
/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8921
Zoro #
G203678225
UPC #
045242500215
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.04 in
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Cut-Resistant Winter Insulated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Red,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
2
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Standards
CE, EN 388, EN 511
Sold As
Pair
Fabric Weight
60.16 oz
Glove Lining Material
Acrylic Terry
Knit Material Color
Red
Hand Protection Style
Glove
Insulated
Yes
Pairs per Package
1
Cuff Color
Black, Red
Latex-Free
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
2
EN 388 Rating
2442C
Glove Coating Color
Black
Palm Type
Coated
Double-Dipped
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
3
EN 388 Impact Rated
No
Hem Style
Finished
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
2
Lint-Free
No
Reflective Backing
No
Knuckle Protection Material
Latex
Palm Style
Double Layer
Glove Insulation Material
Acrylic Terry
Silicone-Free
No
Palm Material
Latex
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 388 Rating 2442C, Glove Insulation Weight 7 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.