Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, Large, Brown, Black, Red 48-73-0022

Work Gloves, Large, Brown, Black, Red (Discontinued)

  • Mfr # 48-73-0022
  • Zoro # G200892822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0022
Zoro #
G200892822
UPC #
045242556830
Country of Origin
Cambodia

Dimensions

Width
4.8
Height
0.7
Size- Alpha
L

Details

Item
Leather Performance Gloves - Large
Color
Brown, Black, Red
Glove Liner Material
Polyester
Leather Grade
Standard
Cuff Style
Hook and loop
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A4
Application
Personal Protective Equipment (PPE)
Insulated
No
Stitching Material
Polyester
Sold As
Pair
Cuff Material
Leather
Leather Palm Process
Grain
Shop By
New Products
Finger Coverage
Full Finger
Series
Performance
Weight
0.2
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Features
Breathable Back, Touchscreen Compatible
Palm Style
Leather
Silicone-Free
Yes
Anti-Static
No
Includes Double Palm
Yes
Includes Reinforced Thumb Crotch
Yes
Liner Style
Lined
Oil-Resistant
No
Knuckle Protection Material
Polyester
Pairs Per Package
1
Glove Back Color
Black/Brown/Red
Color Family
Beige
Latex-Free
No
EN 388 Impact Rated
No
Reflective Backing
No
Glove Construction
Cut and Sewn

Description

Leather Performance Gloves-L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.