Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Leather Performance Gloves - Small, Polyester, Hook and loop Cuff, Full Finger, Brown, Black, Red 48-73-0020

Leather Performance Gloves - Small, Polyester, Hook and loop Cuff, Full Finger, Brown, Black, Red (Discontinued)

  • Mfr # 48-73-0020
  • Zoro # G300892814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0020
Zoro #
G300892814
UPC #
045242556816
Country of Origin
Cambodia

Dimensions

Glove Size
S
Height
0.7
Width
4.6
Size- Alpha
S

Details

Item
Leather Performance Gloves - Small
Color
Brown, Black, Red
Glove Liner Material
Polyester
Glove Materials
Polyester
Leather Grade
Standard
Cuff Style
Hook and loop
Finger Coverage
Full Finger
Stitching Material
Polyester
Glove Hand Style
Left and Right
Palm Material
Leather
Leather Palm Process
Grain
Cuff Material
Leather
Glove Coating Material
Uncoated
Application
Personal Protective Equipment (PPE)
Insulated
No
ANSI/ISEA Cut Level
A4
Sold As
Pair
Series
Performance
Weight
0.18
Touchscreen Compatible
Yes
Glove Features
Breathable Back, Touchscreen Compatible
Palm Style
Leather
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
EN 388 Impact Rated
No
Anti-Static
No
Pairs Per Package
1
Glove Construction
Cut and Sewn
Reflective Backing
No
Silicone-Free
Yes
Oil-Resistant
No
Knuckle Protection Material
Polyester
Glove Back Color
Black/Brown/Red
Includes Double Palm
Yes

Description

Leather Performance Gloves-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.