Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 48-22-8928

  • Zoro # G903678235


product price: $9.97
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8928
Zoro #
G903678235
UPC #
045242597345
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.1 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Nitrile Dipped
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Fabric Weight
2.56 oz
Standards
CE, EN 388
Sold As
Pair
EN 388 Rating
4242B
Hand Protection Style
Glove
Knit Material Color
Red
ANSI/ISEA Puncture Level
2
Cuff Color
Blue, Red
Pairs per Package
1
Glove Coating Color
Black
Palm Type
Coated
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
2
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Insulated
No
Latex-Free
Yes
Palm Style
Single Layer
ANSI/ISEA Needlestick Level - Palm
2
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
Nitrile
Reflective Backing
No
Double-Dipped
No
Hem Style
Finished
Includes Finger Fourchettes
No
Reversible
No
Lint-Free
No
Silicone-Free
No
Glove Features
Touchscreen Compatible
Palm Material
Nitrile
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4242B, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.