Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A3 , Dipped , Nitrile , Rough , XL ( 10 ) 12 PK

  • Mfr # 48-22-8933B

  • Zoro # G903678259


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Glove Size
XL ( 10 )
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8933B
Zoro #
G903678259
UPC #
045242530410
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Glove Length
10.2 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red, Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
48-22-893
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Fabric Weight
3.2 oz
Sold As
Pair
Standards
CE Certified, EN 388
Cut-Resistance Coverage
CUT 3
EN 388 Rating
4343C
Finger Coverage
Full Finger
ANSI/ISEA Cut Level - 2011
3
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Knit Material Color
Red
Glove Coating Color
Black
Palm Type
Coated
ANSI/ISEA Puncture Level
3
Cuff Color
Black, Red
Pairs per Package
12
Hand Protection Style
Glove
Lint-Free
No
Palm Style
Single Layer
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
ANSI/ISEA Needlestick Level - Palm
3
Reversible
No
Knuckle Protection Material
Nitrile
Reflective Backing
No
Hem Style
Finished
Includes Finger Fourchettes
No
Double-Dipped
No
Insulated
No
Glove Features
Touchscreen Compatible
Silicone-Free
No
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4343C, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.