Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , 2XL 12 PK

  • Mfr # 48-22-8929B

  • Zoro # G703678244


product price: $107.97
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8929B
Zoro #
G703678244
UPC #
045242597406
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Nitrile Dipped
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
Sold As
Pair
Fabric Weight
2.56 oz
Standards
CE, EN 388
Cut-Resistance Coverage
CUT 2
Touchscreen Compatible
Yes
Cuff Color
Blue, Red
Palm Type
Coated
EN 388 Rating
4242B
ANSI/ISEA Puncture Level
2
Knit Material Color
Red
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Pairs per Package
12
ANSI/ISEA Cut Level - 2011
2
Hand Protection Style
Glove
Lint-Free
No
Latex-Free
Yes
EN 388 Impact Rated
No
Double-Dipped
No
Reflective Backing
No
Palm Style
Single Layer
Includes Finger Fourchettes
No
Knuckle Protection Material
Nitrile
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Palm
2
Hem Style
Finished
Reversible
No
Insulated
No
Glove Features
Touchscreen Compatible
Silicone-Free
No
Palm Material
Nitrile
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4242B, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.