Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, Cut Level A1 , Nitrile , Sandy , L ( 9 ) 12 PK 48-22-8902B

Work Gloves, Cut Level A1 , Nitrile , Sandy , L ( 9 ) 12 PK (Discontinued)

  • Mfr # 48-22-8902B
  • Zoro # G303678248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8902B
Zoro #
G303678248
UPC #
045242530359
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
9.44 in
Thickness
13 ga
Size- Alpha
L
Size- Numeric
9

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Knit Material
Nylon
Cuff Style
Knit
Glove Construction
Seamless Knit
Standards
CE, EN 388
Insulated
No
ANSI/ISEA Puncture Level
1
Sold As
Pair
Cut-Resistance Coverage
CUT 1
Palm Type
Coated
Reflective Backing
No
Lint-Free
No
EN 388 Rating
3121A
Cuff Color
Red, White
Glove Coating Color
Black
Fabric Weight
2.56 oz
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
Nitrile
Hand Protection Style
Glove
Base Coating Material
Nitrile
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
1
Knit Material Color
Red
Includes Finger Fourchettes
No
Double-Dipped
No
Task and Chore Glove Style
Seamless Knit
Pairs per Package
12
Reversible
No
EN 388 Impact Rated
No
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
1
Latex-Free
Yes
Glove Hand Style
Left and Right
Hem Style
Finished
Base Coating Coverage
Palm
Silicone-Free
No
Glove Features
Touchscreen Compatible

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.