
Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , L 12 PK
Mfr # 48-22-8927B
Zoro # G403678223
product price: $107.97
/pk 12, $9.00/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8927B
Zoro #
G403678223
UPC #
045242597383
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9.8 in
Thickness
15 gaugeuge
Size - Numeric
9
Description
Work Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4242B, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.