Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, X-Large, Brown, Black, Red 48-73-0023

Work Gloves, X-Large, Brown, Black, Red (Discontinued)

  • Mfr # 48-73-0023
  • Zoro # G600892804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0023
Zoro #
G600892804
UPC #
045242556847
Country of Origin
Cambodia

Dimensions

Glove Size
XL
Width
4.9
Height
0.7
Size- Alpha
XL

Details

Item
Leather Performance Gloves - X-Large
Color
Brown, Black, Red
Glove Liner Material
Polyester
Glove Materials
Polyester
Leather Grade
Standard
Cuff Style
Hook and loop
ANSI/ISEA Cut Level
A5
Leather Palm Process
Grain
Stitching Material
Polyester
Insulated
No
Glove Hand Style
Left and Right
Sold As
Pair
Application
Personal Protective Equipment (PPE)
Glove Coating Material
Uncoated
Cuff Material
Leather
Palm Material
Leather
Series
Performance
Finger Coverage
Full Finger
Weight
0.21
Touchscreen Compatible
Yes
Palm Style
Leather
Hand Protection Style
Glove
Glove Features
Breathable Back, Touchscreen Compatible
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
1
Oil-Resistant
No
Glove Back Color
Black/Brown/Red
Knuckle Protection Material
Polyester
Reflective Backing
No
Silicone-Free
Yes
Anti-Static
No
Latex-Free
No
Includes Double Palm
Yes

Description

Leather Performance Gloves-XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.