Zoro Homepage
This item is Discontinued.
Milwaukee Tool Work Light Bulb 18V 49-81-0030

Work Light Bulb 18V (Discontinued)

  • Mfr # 49-81-0030
  • Zoro # G0532025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-81-0030
Zoro #
G0532025
UPC #
045242210572
Country of Origin
United States

Details

Item
Work Light Replacement Bulb
Lighting Technology
Incandescent
Voltage
18 V
For Use With
Miliwaukee 18V Work Lights
Lamp Type
Incandescent
Compatible Manufacturer Model Number
49-24-0160, 49-24-0165, 49-24-0171
Product Type
Replacement Bulb

Description

Work Light Replacement Bulb, Product Type Replacement Bulb, Compatible Manufacturer Model Number 49-24-0160, 49-24-0165, 49-24-0171, Lighting Technology Incandescent, Voltage 18 V, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.