Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Yellow Front Brim Safety Helmet - Type 2, Class E

  • Mfr # 48-73-1323

  • Zoro # G403678193


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1323
Zoro #
G403678193
UPC #
045242602070
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Front Brim Hard Hat
Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Hard Hat ANSI Type
TYPE II
ANSI Classification
Type 2, Class E
Application
General Purpose
ANSI Electrical Class
E
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Reverse Donning
No
Accessory Mounting Options
Side-Slots
CSA Class
E
CSA Type
2
Hard Hat ANSI Class
Type II Class E - Unvented
Head Protection Graphics
No Graphics
Weight
1.15 lb
Accessory Slots
Yes
Dielectric
No
ANSI Impact Type
2
Low Temperature Test Met
No
Chin Strap
Yes
High Temperature Test Met
No
Chin Strap Material
Nylon
High-Visibility
No
Compatible Suspension Brand Name
Milwaukee
Compatible Suspension Manufacturer Part Number
48-73-1098
Features
Impact Resistant
Visor
Yes

Description

Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1.15 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.