10.1 USB Non-Touch Monitor; with Zero Bezel Design; HDMI for video, USB for power; 1280x800 IPS
Mfr # UM-1080H-NB
Zoro # G916423747
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Contrast Ratio
800:1
Operating Power Consumption
6 W
Number of Screens
1
Vertical Viewing Angle
170°
Native Contrast Ratio
800:1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UM-1080H-NB
Zoro #
G916423747
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
10.3"
Height
8.4"
Viewable Screen Size
10.1"
Screen Size Class
10"
Details
Contrast Ratio
800:1
Operating Power Consumption
6 W
Number of Screens
1
Vertical Viewing Angle
170°
Native Contrast Ratio
800:1
Native Resolution
1280 x 800
Horizontal Viewing Angle
170°
Speakers
Yes
Color
Black
Aspect Ratio
16:10
Product Type
LCD Monitor
HDMI
Yes
USB
Yes
VESA Mount Compatible
Yes
Brightness
350 Nit
Screen Mode
WXGA
Max. Resolution
1280 x 800
VESA Mount Standard
75 x 75
Description
10.1 USB Non-Touch Monitor; with Zero Bezel Design; HDMI for video, USB for power; 1280x800 IPS LCD; 350cd/m2; 800:1 CR; Viewing Angles - 85/85/85/85;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.