15.6in Brightsign AIO; 10-Point PCAP Touch; 1920x1080 IPS LCD; 250cd/m2; 1000:1 CR; Brigh

  • Mfr # MBS-15680C-OF

  • Zoro # G716480339


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Mount Type
Wall Mountable, Desk Mountable
Height
2.8"
USB
Yes
Width
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS-15680C-OF
Zoro #
G716480339
UPC #
810020602203
Country of Origin
China

Dimensions

Height
2.8"
Width
3.9"
Color Depth
10-bit
Depth
0.3"
Viewable Screen Size
15.60"

Details

Environmentally Friendly
Yes
Mount Type
Wall Mountable, Desk Mountable
USB
Yes
Ethernet
Yes
Touchscreen
Yes
Multi-touch Screen
Yes
Product Type
Digital Signage Display
Display Resolution
1920 x 1080
Number of Simultaneous Touchpoints
10
HDMI
Yes
Number of USB 2.0 Ports
1
Scan Format
1080p
Brightness
300 Nit

Description

15.6in Brightsign AIO; 10-Point PCAP Touch; 1920x1080 IPS LCD; 250cd/m2; 1000:1 CR; Viewing Angles - 89/89/89/89; 75 x 75 VESA; Brigh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.