Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.6IN COMMERCIAL ANDROID TABLET; 10-POINT PCAP TOUCH WITH POE; 1920 X 1080 LCD;

  • Mfr # MCT-156HPQ-POE

  • Zoro # G214914671


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Screen Size
15.6 in
Height
9.5 in
Width
15.2 in
Depth
1.1 in
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT-156HPQ-POE
Zoro #
G214914671
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Screen Size
15.6 in
Height
9.5 in
Width
15.2 in
Depth
1.1 in
Internal Memory Size
2 GB

Details

Wireless LAN
Yes
Input Voltage
120 V AC, 230 V AC
Brightness
300 Nit
Operating System
Android 6.0 Marshmallow
Processor Type
Cortex A17
USB
Yes
Backlight Technology
LED
Scan Format
1080p
Ethernet
Yes
Processor Speed
1.80 GHz
Standard Memory
2 GB
Processor Model
RK3288
Number of USB 2.0 Ports
3
Processor Core
Quad-core (4 Core)
Touchscreen
Yes
Display Resolution
1920 x 1080
Display Screen Type
LCD
Environmentally Friendly
Yes
Item
Digital Signage Display
HD Resolution
1920 x 1080

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.