
21.5IN BRIGHTSIGN AIO; 10-POINT PCAP TOUCH; 1920X1080 IPS LCD; 250CD/M2; 1000:1
Mfr # MBS-21580C-OF
Zoro # G714883255
product price: $1,249.99
/ea
Free Shipping & Returns
Key Features
Screen Size
22 in
Width
3.9 in
Height
2.8 in
Depth
0.3 in
Display Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBS-21580C-OF
Zoro #
G714883255
UPC #
810020601831
Country of Origin
Korea, Republic of
Dimensions
Screen Size
22 in
Width
3.9 in
Height
2.8 in
Depth
0.3 in
Details
Display Type
LCD
Color
Black
Number of Screens
1
USB
Yes
Item
Digital Signage Display/Appliance
Number of Simultaneous Touchpoints
10
Input Voltage
120V AC, 230V AC
Scan Format
1080p
Display Resolution
1920 x 1080
Mounting
Wall
Number of USB 2.0 Ports
1
Features
Multi-touch Screen; Touchscreen
Green Environmental Attribute
Environmentally Friendly
HDMI
Yes
VESA Mount Standard
100 x 100
Application
Indoor, Hospitality
Brightness
300 Nit
Multi-touch Screen
Yes
Touchscreen
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.