
7 High Performance Commercial Android Tablet with POE; 5-Point PCAP Touch optional;
Mfr # MCT-70HPQ-POE
Zoro # G916503142
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Screen Size
7
Internal Memory Size
8 GB
HD Resolution
Full HD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCT-70HPQ-POE
Zoro #
G916503142
UPC #
810021000000
Country of Origin
China
Dimensions
Screen Size
7
Internal Memory Size
8 GB
Details
HD Resolution
Full HD
Description
7 High Performance Commercial Android Tablet with POE; 5-Point PCAP Touch optional; RK-3288; 1024 x 600 IPS LCD; 400 cd/m2; 800:1 CR; Viewing Angles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.