
6-compartment Condiment Organizer, Black
Mfr # UPRIGHT6-BLK
Zoro # G814897275
product price: $21.09
/eaKey Features
Color
Black
Width
12.2 in
Depth
7.2 in
Recycled Total
0%
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPRIGHT6-BLK
Zoro #
G814897275
UPC #
-
Country of Origin
China
Dimensions
Width
12.2 in
Depth
7.2 in
Length
15.8 in
Details
Color
Black
Recycled Total
0%
Assembly Required
No
Recycled
No
Standards
UL Listed Certification
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Condiment organizer features a six-compartment, open-view design to keep everything you need right at your fingertips. Rubber grippers on the bottom keep it securely in place to prevent it from sliding on smooth desks, countertops and tables. Or, mount it to the wall to free up space in smaller areas. Durable, one-piece construction is made of sturdy plastic that withstands the test of time to ensure it stays clean and looks great next to your coffee machine or simply on its own. Condiment organizer is perfect for storing sugar packets, creamers, stirrers, napkins, tea bags and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.