Zoro Homepage

Adjustable Height Ergonomic Footrest, 17.62w x 14d x 3.75h, Black

  • Mfr # FTLINE-BLK

  • Zoro # G515509545


product price: $46.45
/ea

Key Features

Adjustability
Angle; Height
Depth
14 in
Height
3.75 in
Color
Black
Width
17.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLINE-BLK
Zoro #
G515509545
UPC #
887530008566
Country of Origin
China

Dimensions

Depth
14 in
Height
3.75 in
Width
17.62 in

Details

Adjustability
Angle; Height
Item
Footrests
Color
Black

Description

Whether you are at home or in the office, long days take a toll on our feet and this adjustable footrest is the perfect way to stay comfortable and relax during the most stressful times. With this foot rest you can adjust the height to fit your needs and support your legs. The overall design can help with posture and make any desk job much more comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.