Zoro Homepage

Adjustable Height Footrest with Rollers for Massage, 18w x 14d x 4.25h, Black

  • Mfr # FTROLL-BLK

  • Zoro # G115510842


product price: $51.95
/ea

Key Features

Height
4.25 in
Depth
14 in
Adjustability
Height
Width
18 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTROLL-BLK
Zoro #
G115510842
UPC #
887530008559
Country of Origin
China

Dimensions

Height
4.25 in
Depth
14 in
Width
18 in

Details

Item
Footrests
Adjustability
Height
Color
Black

Description

Whether you are at home or in your office, long days take a toll on our feet and this adjustable footrest with built in rollers is the perfect way to relax after the most stressful day. The adjustable height makes this the perfect way for you to maximize your comfort and make things easier for you. The built in rollers are a great way to massage and sooth your aching feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.