
Adjustable Height Tilt Foot Rest, 14.25 x 15 d x 14.5 h, Black
Mfr # FTHEIGHT-BLK
Zoro # G515509491
product price: $74.11
/eaKey Features
Adjustability
Height
Depth
15 in
Height
14.5 in
Width
14.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTHEIGHT-BLK
Zoro #
G515509491
UPC #
887530020056
Country of Origin
China
Dimensions
Depth
15 in
Height
14.5 in
Width
14.25 in
Details
Adjustability
Height
Item
Footrests
Material
Metal
Color
Black
Description
Combat muscle strain in the lower body caused by improper foot positioning with this ergonomic footrest. Designed to alleviate strain in the legs, back, feet, and ankles, especially during extended periods of sitting, this footrest promotes better body alignment, enhances blood flow, and reduces swelling in the legs and feet. Elevating your feet properly with our tilting platform footrest not only boosts productivity but also uplifts your mood. By reducing pain, the body and mind can relax, leading to improved focus and energy allocation for tasks. A pain-free experience translates to heightened productivity and an overall sense of well-being. Its heavy-duty steel frame supports up to 66 lbs with ease. Assembly is straightforward. With a universal design and convenient built-in handle, this adjustable footrest allows for six different height adjustments. Weighing merely 6.6 lbs, its compact size ensures easy portability, allowing you to enjoy its benefits on the go. The versatility and health advantages of our adjustable footrest make it an ideal gift for any occasion. Show your concern for someone's well-being by gifting them comfort and improved posture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.