
Adjustable Rectangular Monitor Stand, 14in x 9in x 3.25in to 5.25in, Black, Supports 44 lbs
Mfr # 4LEGMET-BLK
Zoro # G615509551
product price: $27.26
/eaKey Features
Number of Shelves
1
Workstation Type
Mobile Workstation; Traditional Desk/Table
Number of Drawers
0
OEM/Compatible
Compatible
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LEGMET-BLK
Zoro #
G615509551
UPC #
887530020025
Country of Origin
China
Details
Number of Shelves
1
Workstation Type
Mobile Workstation; Traditional Desk/Table
Number of Drawers
0
OEM/Compatible
Compatible
Item
Desktop Monitor Stands
Color
Black
Material
Metal
Description
Discover the convenience and improved posture offered by Mind Reader Adjustable Monitor Stands. Adjustable in height, they're idea for alleviating eye, neck and back strain. They can also elevate laptops, printers, gaming consoles and more. Stable with protective, non-slip rubber feet, these sturdy stands keep your devices safe and secure. Ideal for commercial offices, home offices and dorm rooms, they not only promote better posture and overall well-being; but as you can stow office supplies below, they can also help you decrease clutter on your worksurface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.