
Adjustable Rectangular Monitor Stand, 17in x 13in x 3.75in to 5.75in, Black, Supports 22 lbs (Discontinued)
- Mfr # PLMONST-BLK
- Zoro # G615510212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLMONST-BLK
Zoro #
G615510212
UPC #
887530007590
Country of Origin
China
Details
Number of Drawers
0
Number of Shelves
1
OEM/Compatible
Compatible
Item
Desktop Monitor Stands
Workstation Type
Mobile Workstation; Traditional Desk/Table
Material
Plastic
Color
Black
Description
Discover the convenience and improved posture offered by Mind Reader Adjustable Monitor Stands. Adjustable in height, they're idea for alleviating eye, neck and back strain. They can also elevate laptops, printers, gaming consoles and more. Stable with protective, non-slip rubber feet, these sturdy stands keep your devices safe and secure. Ideal for commercial offices, home offices and dorm rooms, they not only promote better posture and overall well-being; but as you can stow office supplies below, they can also help you decrease clutter on your worksurface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.