Zoro Homepage

Anchor 12-Compartment Tea Carousel, Black

  • Mfr # TEASWIV3T

  • Zoro # G514898169


product price: $36.99
/ea

Key Features

Color
Black
Width
7.52 in
Depth
3.03 in
Recycled
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEASWIV3T
Zoro #
G514898169
UPC #
-
Country of Origin
China

Dimensions

Width
7.52 in
Depth
3.03 in
Length
11.73 in

Details

Color
Black
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Avoid the chore of digging through tea boxes and pouches for your favorite pick-me-up cup of tea with this convenient, Anchor 12-Compartment Tea Carousel. Separate green tea from black tea and give decaf options their own space. Save one tier for your packets of honey, sugar, creamer or lemon. Three-tier organizer doesn't take up much space and is easy to move around your home or office. It's also a great addition in a hotel or restaurant coffee bar. Carousel spins around to effortlessly find what you're looking for. Durable plastic withstands everyday use. Rubber pads on the bottom keep the carousel in place while protecting counter surfaces. Black tiers blend in with any decor and are easy to clean with a wet cloth and mild soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.