
Anchor 3-Tier 12-Compartment Tea and Condiment Carousel Countertop Organizer, 6.75x6.75x11.5, Black
Mfr # TEASWIV3T-BLK
Zoro # G510445503
product price:Â $34.69
/eaKey Features
Overall Width
6.75 in
Overall Height
11.5 in
Overall Length
6.75 in
Color
Black
For Food Type
Tea and Condiments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEASWIV3T-BLK
Zoro #
G510445503
UPC #
887530002861
Country of Origin
China
Dimensions
Overall Width
6.75 in
Overall Height
11.5 in
Overall Length
6.75 in
Details
Color
Black
For Food Type
Tea and Condiments
NSF Certified
No
Item
Tea Racks
Material
Plastic
Body Material
Plastic
Description
Tea time at your fingertips. Remove the chore of digging through tea boxes and pouches for your favorite pick-me-up cup of warmth with the convenient 12-compartments available in this tea carousel. Separate the green tea from the black tea and give decaf options their own space. Alternatively, save one of the tiers for your packets of honey, sugar, creamer, or lemon. Each of the three tiers is only 2.05 inches tall. You can easily pick it up and move it around your home or office kitchen. It's also a great addition to a hotel or restaurant coffee bar. The tiers are black and blend in with most kitchen decor. The carousel spins around so you can easily turn the tiers to find what you're looking for. Cleaning the carousel is easy with a wet cloth and mild soap. Perfect for your office and home kitchen. It's also a thoughtful housewarming present paired with your favorite teas and condiments!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.