Zoro Homepage

Anchor Coffee Pod Organizer, Black

  • Mfr # TRY6PC

  • Zoro # G414898207


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
13.4 in
Depth
5.71 in
Recycled
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRY6PC
Zoro #
G414898207
UPC #
-
Country of Origin
China

Dimensions

Width
13.4 in
Depth
5.71 in
Length
14.57 in

Details

Color
Black
Recycled
No
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Anchor Coffee Pod Organizer stores single-serve pods arranged in multiple ways to suit various tastes and preferences. Two-tier, six-drawer organizer doubles as a single-pod coffee brewer base, providing a complete coffee station at your disposal. Drawers hold a total of 72 single-serve pods. Space-saving organizer gives your kitchen a neat, organized appearance. Heavy-duty plastic withstands everyday use and easily cleans with a damp cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.