
Anti-Fatigue Mat, 35.25 x 19.5, Black
Mfr # SDMAT-BLK
Zoro # G015510195
product price: $67.45
/eaKey Features
Backing Material
Rubber
Thickness
1 in
Mat Shape
Rectangular
Width
35.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDMAT-BLK
Zoro #
G015510195
UPC #
887530009785
Country of Origin
China
Dimensions
Thickness
1 in
Width
35.25 in
Length
19.5 in
Details
Item
Antifatigue Mat
Backing Material
Rubber
Mat Shape
Rectangular
Color
Black
Surface Texture
Textured
Application
Carpeted Floors; Hard Floors
Description
Does standing all day at work make your knees weak and achy? Instead of standing on hard tile or wood, get this floor mat for a cushion between your feet and the floor. Be comfortable with this high-quality floor mat that won't break down over time. Textured surfaced and beveled edges prevent slipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.