
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRS02BLK
Zoro #
G5107886
UPC #
887530002342
Country of Origin
China
Dimensions
Height
12.63"
Width
6.78"
Depth
6.78"
Details
Item
Coffee Pod Carousel Organizer,Black
Number of Compartments
30
Material
HIPS Plastic
Color
Black
Description
Coffee Pod Carousel Organizer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.