Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mind Reader Coffee Pod Drawer, Fits 26 Pods, 14 3/4 x 13 1/4 x 2 3/4, Black TRY26PCBLK

Coffee Pod Drawer, Fits 26 Pods, 14 3/4 x 13 1/4 x 2 3/4, Black (Discontinued)

  • Mfr # TRY26PCBLK
  • Zoro # G4141275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRY26PCBLK
Zoro #
G4141275
UPC #
887530002335
Country of Origin
China

Dimensions

Height
2 3/4"
Width
14 3/4"
Depth
13 1/4"

Details

Number of Compartments
1
Material
HIPS Plastic
Color
Black
Weight
3.5 lbs

Description

Mind Reader Coffee Pod Drawer, Fits 26 Pods, 14 3/4 x 13 1/4 x 2 3/4, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.